
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
012660100
Zoro #
G1089930
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
10mm
Shank Length
160mm
Overall Length
287mm
Details
Item
Ball Head Hex Driver,10mm
Tip Style Group
Hex
Number of Pieces
1
Tip Style
Ball Hex
Shank Shape
Round
SAE or Metric
Metric
Description
Ball Head Hex Driver,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.