This item is Discontinued.

Beta Ball Head Hex Driver, 2.5mm 2.5mm Round 012660025

Ball Head Hex Driver, 2.5mm 2.5mm Round (Discontinued)

  • Mfr # 012660025
  • Zoro # G1089739
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012660025
Zoro #
G1089739
UPC #
08014230604442
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
2.5mm
Shank Length
100mm
Overall Length
200mm

Details

Item
Ball Head Hex Driver,2.5mm
Tip Style Group
Hex
Shank Shape
Round
Number of Pieces
1
SAE or Metric
Metric
Tip Style
Ball Hex

Description

Ball Head Hex Driver,2.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.