Zoro Homepage
This item is Discontinued.
Beta Ball Head Hex Driver, 2mm 2mm Round 012660020

Ball Head Hex Driver, 2mm 2mm Round (Discontinued)

  • Mfr # 012660020
  • Zoro # G1089860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012660020
Zoro #
G1089860
UPC #
08014230604435
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
2mm
Shank Length
100mm
Overall Length
200mm

Details

Item
Ball Head Hex Driver,2mm
Tip Style Group
Hex
SAE or Metric
Metric
Tip Style
Ball Hex
Shank Shape
Round
Number of Pieces
1

Description

Ball Head Hex Driver,2mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.