
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012930501
Zoro #
G1091233
UPC #
08014230470948
Country of Origin
Italy
Dimensions
Tip Size
2mm
Shank Length
100mm
Overall Length
196mm
Details
Item
Ball Head Hex Driver,2mm
Tip Style Group
Hex
Tip Style
Ball Hex
Number of Pieces
1
SAE or Metric
Metric
Description
Ball Head Hex Driver,2mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.