
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012660030
Zoro #
G1089958
UPC #
08014230604459
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
3mm
Shank Length
125mm
Overall Length
225mm
Details
Item
Ball Head Hex Driver,3mm
Tip Style Group
Hex
Number of Pieces
1
Shank Shape
Round
Tip Style
Ball Hex
SAE or Metric
Metric
Description
Ball Head Hex Driver,3mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.