This item is Discontinued.

Beta Ball Head Hex Driver, 4mm 4mm Round 012660040

Ball Head Hex Driver, 4mm 4mm Round (Discontinued)

  • Mfr # 012660040
  • Zoro # G1089967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012660040
Zoro #
G1089967
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
4mm
Shank Length
125mm
Overall Length
233mm

Details

Item
Ball Head Hex Driver,4mm
Tip Style Group
Hex
SAE or Metric
Metric
Shank Shape
Round
Tip Style
Ball Hex
Number of Pieces
1

Description

Ball Head Hex Driver,4mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.