This item is Discontinued.

Beta Ball Head Hex Driver, 4mm Hex 4mm 012930506

Ball Head Hex Driver, 4mm Hex 4mm (Discontinued)

  • Mfr # 012930506
  • Zoro # G1091227
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012930506
Zoro #
G1091227
UPC #
08014230383750
Country of Origin
Italy

Dimensions

Tip Size
4mm
Shank Length
100mm
Overall Length
196mm

Details

Item
Ball Head Hex Driver,4mm
Tip Style Group
Hex
Tip Style
Ball Hex
SAE or Metric
Metric
Number of Pieces
1

Description

Ball Head Hex Driver,4mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.