This item is Discontinued.

Beta Ball Head Hex Driver, 6mm Hex 6mm 012930512

Ball Head Hex Driver, 6mm Hex 6mm (Discontinued)

  • Mfr # 012930512
  • Zoro # G1091349
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012930512
Zoro #
G1091349
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
6mm
Shank Length
125mm
Overall Length
196mm

Details

Item
Ball Head Hex Driver,6mm
Tip Style Group
Hex
SAE or Metric
Metric
Number of Pieces
1
Tip Style
Ball Hex

Description

Ball Head Hex Driver,6mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.