This item is Discontinued.

Beta Ball Head Hex Driver, 8mm 8mm Round 012660080

Ball Head Hex Driver, 8mm 8mm Round (Discontinued)

  • Mfr # 012660080
  • Zoro # G1089949
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012660080
Zoro #
G1089949
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
8mm
Shank Length
160mm
Overall Length
287mm

Details

Item
Ball Head Hex Driver,8mm
Tip Style Group
Hex
SAE or Metric
Metric
Shank Shape
Round
Tip Style
Ball Hex
Number of Pieces
1

Description

Ball Head Hex Driver,8mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.