This item is Discontinued.

Beta Ball Head Hex Driver, 8mm Hex 8mm 012930515

Ball Head Hex Driver, 8mm Hex 8mm (Discontinued)

  • Mfr # 012930515
  • Zoro # G1091312
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012930515
Zoro #
G1091312
UPC #
08014230385280
Country of Origin
Italy

Dimensions

Tip Size
8mm
Shank Length
150mm
Overall Length
196mm

Details

Item
Ball Head Hex Driver,8mm
Tip Style Group
Hex
Tip Style
Ball Hex
SAE or Metric
Metric
Number of Pieces
1

Description

Ball Head Hex Driver,8mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.