This item is Discontinued.

Beta Metric Hex Key Wrench Ball Head Offset Hex Key, 1.5mm Tip Size 000961960

Metric Hex Key Wrench Ball Head Offset Hex Key, 1.5mm Tip Size (Discontinued)

  • Mfr # 000961960
  • Zoro # G1126437
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000961960
Zoro #
G1126437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
71mm
Handle Length
9mm
Tip Size
1.5mm
Handle-Length
9mm
Arm-Length
71mm

Details

Handle Type
Hex Key Wrench
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Working Angle
110 Degrees
Item
Ball Head Hex Key Wrench,1.5mm

Description

Ball Head Hex Key Wrench,1.5mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.