This item is Discontinued.

Beta Ball Head Hex Key Wrench, 3mm 961963

Ball Head Hex Key Wrench, 3mm (Discontinued)

  • Mfr # 961963
  • Zoro # G1483600
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
961963
Zoro #
G1483600
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3 mm
Length Family
Extra Short

Details

Measurement Type
Metric
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.