
Metric Hex Key Wrench Ball Head Offset Hex Key, 5mm Tip Size (Discontinued)
- Mfr # 000961965
- Zoro # G1126373
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000961965
Zoro #
G1126373
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
132mm
Handle Length
19mm
Tip Size
5mm
Arm-Length
132mm
Handle-Length
19mm
Details
Handle Type
Hex Key Wrench
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Working Angle
110 Degrees
Item
Ball Head Hex Key Wrench,5mm
Description
Ball Head Hex Key Wrench,5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.