96TBP Ball End Hex Key Allen Wrench with High Torque Ergonomic T-Handle, Metric 2.5mm

  • Mfr # 000960685

  • Zoro # G1485831


product price:  $11.89
/ea

Key Features

Measurement Type
Metric
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a ball end on the extended leg allowing for up to 30° of misalignment for use in tight spaces. There is a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Alloy Steel
Number of Ball Ends
1
Tether Ready
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960685
Zoro #
G1485831
UPC #
8014230516691
Country of Origin
Italy

Dimensions

Tip Size
2.5 mm

Details

Measurement Type
Metric
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a ball end on the extended leg allowing for up to 30° of misalignment for use in tight spaces. There is a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Alloy Steel
Number of Ball Ends
1
Tether Ready
No
Number of Tips
2
Key Shape
T-Shape

Description

Designed and manufactured in Italy, the 96TBP series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic T-handle provides for a comfort grip while delivering high torque. The t-handle wrench has a hex on one side of the handle and a ball-end hex of the same size on the extended leg. The ball end allows for insertion for up to a 30 degree angle, making it easier to reach fasteners in confined or obstructed areas. Ideal for hard-to-reach bolts in machinery, automotive, furniture assembly, and electronics. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This wrench fits fasteners with a 2.5mm hex recess. Measures 153mm long overall with a 4mm shank OD. The handle measures 13.4mm thick x 55mm long including the short hex leg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.