
Metric L Shape Ball Head Offset Hex Key, 3mm Tip Size (Discontinued)
- Mfr # 000961343
- Zoro # G1126093
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000961343
Zoro #
G1126093
UPC #
08014230664835
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
127mm
Handle Length
22mm
Tip Size
3mm
Arm-Length
127mm
Handle-Length
22mm
Details
Handle Type
L Shape
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Item
Ball Head Offset Hex Key Wrench,3mm
Description
Ball Head Offset Hex Key Wrench,3mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.