
Metric L Shape Ball Head Offset Hex Key, 4mm Tip Size (Discontinued)
- Mfr # 000961344
- Zoro # G1126102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000961344
Zoro #
G1126102
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
144mm
Handle Length
27mm
Tip Size
4mm
Handle-Length
27mm
Arm-Length
144mm
Details
Handle Type
L Shape
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Item
Ball Head Offset Hex Key Wrench,4mm
Description
Ball Head Offset Hex Key Wrench,4mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.