Shop BETA

96TBP Ball End Hex Key Allen Wrench with High Torque Ergonomic T-Handle, Metric 6mm

  • Mfr # 000960689

  • Zoro # G1483451


product price:  $16.15
/ea

Key Features

Measurement Type
Metric
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a ball end on the extended leg allowing for up to 30° of misalignment for use in tight spaces. There is a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Alloy Steel
Key Shape
T-Shape
Number of Ball Ends
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960689
Zoro #
G1483451
UPC #
8014230516738
Country of Origin
Italy

Dimensions

Tip Size
6 mm

Details

Measurement Type
Metric
Features
The t-handle hex key has the same size metric hex on the extended leg and short leg, with a ball end on the extended leg allowing for up to 30° of misalignment for use in tight spaces. There is a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Blade Material
Alloy Steel
Key Shape
T-Shape
Number of Ball Ends
1
Tether Ready
No
Number of Tips
2

Description

Designed and manufactured in Italy, the 96TBP series of t-handle hex key wrenches feature a chrome-plated round bar molded into a hard plastic handle for industrial strength and durability. The ergonomic T-handle provides for a comfort grip while delivering high torque. The t-handle wrench has a hex on one side of the handle and a ball-end hex of the same size on the extended leg. The ball end allows for insertion for up to a 30 degree angle, making it easier to reach fasteners in confined or obstructed areas. Ideal for hard-to-reach bolts in machinery, automotive, furniture assembly, and electronics. The opposite side of the handle has a hole for hanging on a hook or attaching a lanyard. The size of each wrench is printed in bold black numbers on the handle for easy identification. This wrench fits fasteners with a 6mm hex recess. Measures 221mm long overall with a 7mm shank OD. The handle measures 24mm thick x 103mm long including the short hex leg.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.