This item is Discontinued.

Beta Metric T-handle Ball Head Offset Hex Key, 8mm Tip Size 000960690

Metric T-handle Ball Head Offset Hex Key, 8mm Tip Size (Discontinued)

  • Mfr # 000960690
  • Zoro # G1125323
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000960690
Zoro #
G1125323
UPC #
08014230516752
Country of Origin
Italy

Dimensions

Arm Length
255mm
Handle Length
117mm
Tip Size
8mm
Handle-Length
117mm
Arm-Length
255mm

Details

Handle Type
T-handle
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Working Angle
30 Degrees
Item
Ball Head Offset Hex Key Wrench,8mm

Description

Ball Head Offset Hex Key Wrench,8mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.