
Metric T-handle Ball Head Offset Hex Key, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm Tip Size (Discontinued)
- Mfr # 000960694
- Zoro # G1125350
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000960694
Zoro #
G1125350
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Details
Finish
Chrome plated
Handle Type
T-handle
SAE or Metric
Metric
Shape
Ball Head Offset Hex
Includes
(6) Ball Head Offset Hexagon key Wrenches Sizes: 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
Item
Ball Head Offset Hex Key Wrench Set
Description
Ball Head Offset Hex Key Wrench Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.