Zoro Homepage
This item is Discontinued.
Beta 1/2" Drive, 5XL Metric Socket, 6 Points 009200495

1/2" Drive, 5XL Metric Socket, 6 Points (Discontinued)

  • Mfr # 009200495
  • Zoro # G1081390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009200495
Zoro #
G1081390
UPC #
08014230350769
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Overall Length
240mm
Size
5XL

Details

Socket Type
Ball Head
SAE or Metric
Metric
Number of Points
6
Item
Ball Head Socket Driver

Description

Ball Head Socket Driver,5xL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.