
Torx(R) L Shape Ball Head Offset Star Key, T50 Tip Size (Discontinued)
- Mfr # 000970150
- Zoro # G1126857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000970150
Zoro #
G1126857
UPC #
08014230096391
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
152mm
Handle Length
32mm
Tip Size
T50
Handle-Length
32mm
Arm-Length
152mm
Details
Handle Type
L Shape
SAE or Metric
Torx(R)
Shape
Ball Head Offset Star
Item
Ball Head Wrench,T50
Description
Ball Head Wrench,T50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.