
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009200217
Zoro #
G1080130
UPC #
08014230034430
Country of Origin
Italy
Dimensions
Drive Size
1/2"
Overall Length
46mm
Size
1-1/16"
Details
Socket Type
Hexagon Hand
SAE or Metric
SAE
Number of Points
12
Item
Hexagon Hand Socket
Category Type
Hex Socket
Description
Bi-Hex Hand Socket,1-1/16 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.