This item is Discontinued.

Beta 3/8" Drive, 10mm Metric Socket, 12 Points 009100110

3/8" Drive, 10mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 009100110
  • Zoro # G1077629
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009100110
Zoro #
G1077629
UPC #
08014230032597
Country of Origin
Italy

Dimensions

Drive Size
3/8"
Overall Length
29mm
Size
10mm

Details

Socket Type
Hexagon Hand
SAE or Metric
Metric
Number of Points
12
Category Type
Hex Socket
Item
Hexagon Hand Socket
Tether Ready
No
Product Type
Bi-Hex Hand Socket,10mm

Description

Bi-Hex Hand Socket,10mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.