This item is Discontinued.

Beta 1/4" Drive, 14mm Metric Socket, 12 Points 009000171

1/4" Drive, 14mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 009000171
  • Zoro # G1063857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000171
Zoro #
G1063857
UPC #
-
Country of Origin
Japan

Dimensions

Drive Size
1/4"
Overall Length
25mm
Size
14mm

Details

Socket Type
Hexagon Hand
SAE or Metric
Metric
Number of Points
12
Category Type
Hex Socket
Item
Hexagon Hand Socket
Tether Ready
No

Description

Bi-Hex Hand Socket,14mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.