Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta 1/2" Drive, 19/32" SAE Socket, 12 Points 009200207

1/2" Drive, 19/32" SAE Socket, 12 Points (Discontinued)

  • Mfr # 009200207
  • Zoro # G1080088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009200207
Zoro #
G1080088
UPC #
08014230034355
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Overall Length
38mm
Size
19/32"

Details

Socket Type
Hexagon Hand
SAE or Metric
SAE
Number of Points
12
Item
Hexagon Hand Socket
Category Type
Hex Socket

Description

Bi-Hex Hand Socket,19/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.