This item is Discontinued.

Beta 3/4" Drive, 34mm Metric Socket, 12 Points 009280134

3/4" Drive, 34mm Metric Socket, 12 Points (Discontinued)

  • Mfr # 009280134
  • Zoro # G1083551
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009280134
Zoro #
G1083551
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
3/4"
Overall Length
60mm
Size
34mm

Details

Socket Type
Hexagon Hand
SAE or Metric
Metric
Number of Points
12
Category Type
Hex Socket
Item
Hexagon Hand Socket

Description

Bi-Hex Hand Socket,34mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.