This item is Discontinued.

Beta 1/2" Drive, 9/16" SAE Socket, 12 Points 009200204

1/2" Drive, 9/16" SAE Socket, 12 Points (Discontinued)

  • Mfr # 009200204
  • Zoro # G1080033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
009200204
Zoro #
G1080033
UPC #
08014230034331
Country of Origin
Italy

Dimensions

Drive Size
1/2"
Overall Length
38mm
Size
9/16"

Details

Socket Type
Hexagon Hand
SAE or Metric
SAE
Number of Points
12
Category Type
Hex Socket
Item
Hexagon Hand Socket

Description

Bi-Hex Hand Socket,9/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.