This item is Discontinued.

Beta 1/2" Drive, 1-1/16" SAE Socket, 12 Points 009200364

1/2" Drive, 1-1/16" SAE Socket, 12 Points (Discontinued)

  • Mfr # 009200364
  • Zoro # G1080742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009200364
Zoro #
G1080742
UPC #
08014230538761
Country of Origin
Japan

Dimensions

Drive Size
1/2"
Overall Length
77mm
Size
1-1/16"

Details

Socket Type
Hexagon Hand
SAE or Metric
SAE
Number of Points
12
Category Type
Hex Socket
Item
Hexagon Hand Socket

Description

Bi-Hex Hand Socket,Long Series,1-1/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.