This item is Discontinued.

Beta 1/2" Drive SAE, Metric, 42 pcs 9200988

1/2" Drive SAE, Metric, 42 pcs (Discontinued)

  • Mfr # 9200988
  • Zoro # G1481266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9200988
Zoro #
G1481266
UPC #
-
Country of Origin
Italy

Dimensions

Drive Size
1/2"

Details

Includes
(20) 1/2" Square Drive Bi-Hex Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (10) 1/2" Square Drive Bi-Hex Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 31/61", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (2) 1/2" Drive Extension Bar of Length: 125mm, 255mm; (1) 1/2" Drive Universal Joint; (1) 1/2" Drive Sliding T - Handle; (1) 1/2" Drive Reversible Ratchet 72 Teeth of Length: 275mm
Number of Pieces
42
Item
Bi-Hex Socket
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric

Description

The Beta Tools 9200988 Bi-Hex Socket Set is an essential addition to your toolbox. It contains a variety of metric and SAE sockets for use with your ratchet or breaker bar. This 42 piece set comes in both SAE and metric sizes. The bi-hex design helps prevent rounding off fasteners when applying extra torque. With the Beta Tools 9200988 Bi-Hex Socket Set, you will have the proper tools to get any job done right.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.