Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
009000979
Zoro #
G1077391
UPC #
-
Country of Origin
Italy
Dimensions
Drive Size
1/4" Square
Overall Length
Set
Tip Size
#1, #2, #3; 1/4"; 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; 3mm, 4mm, 5mm, 6mm, 8mm; 0.8mm x 4mm, 1.2mm x 6.5mm, 1.2mm x 8mm
Details
SAE or Metric
SAE, Metric
Number of Pieces
28
Includes
Item
Bi-Hex Socket Set,11 pcs.
Tip Style
Phillips; Hex; Slotted
Description
Bi-Hex Socket Set,11 pcs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.