
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
008820001
Zoro #
G1076542
UPC #
08014230031460
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4", 1/2"
Overall Length
57mm
Shank Length
57mm
Tip Size
1/4"
Details
Number of Pieces
1
Item
Bit Holder Retaining Ring for Driver
Features
Compliant to ISO 1173 E 6,3
SAE or Metric
SAE
Tip Style
Hex
Description
Bit Holder Retaining Ring for Driver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.