This item is Discontinued.

Beta 1/4" Female Hex Drive, 126mm Bit Ratchet with Rotatng Hand 1/4" Drive 008609884

1/4" Female Hex Drive, 126mm Bit Ratchet with Rotatng Hand 1/4" Drive (Discontinued)

  • Mfr # 008609884
  • Zoro # G1074628
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
008609884
Zoro #
G1074628
UPC #
08014230792477
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4" Female Hex
Overall Length
126mm
Shank Length
126mm

Details

Item
Bit Ratchet with Rotatng Hand 1/4" Drive
SAE or Metric
SAE
Features
Bit fits Both Sides, for Screwing or Unscrewing; Rotating the Handle Clockwise and Anticlockwise will make the Bit turn Quickly
Handle Type
Rotating Handle
Number of Pieces
1
Handle Material
Bi-Material

Description

Bit Ratchet with Rotatng Hand 1/4 In. Drive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.