This item is Discontinued.

Beta 1/4" Drive Bits for Slotted Head Screw, SAE, Metric, Torx(R), 39 pcs 009000971

This item is Discontinued.

Beta

1/4" Drive Bits for Slotted Head Screw, SAE, Metric, Torx(R), 39 pcs (Discontinued)

Mfr # 009000971
Zoro # G1477221
UPC # 8014230617572
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
009000971
Zoro #
G1477221
UPC #
8014230617572
Country of Origin
Italy

Dimensions

Drive Size
1/4"

Details

Item
Bits for Slotted Head Screw
Number of Pieces
39
Measurement Type
SAE, Metric, Torx(R)
SAE or Metric
SAE, Metric
Includes
(4) Bits for Slotted Head Screws: 1/2"x 3mm, 0.8 x 5.5mm, 1 x 5.5mm, 1.2 x 6.5mm; (5) Hexagon Bits for Power Drivers: 3mm, 4mm, 5mm, 6mm, 8mm; (4) Bits for Cross Head Phillips® Screws: #0, #1, #2, #3; (7) Bits for Torx(R) Head Screws: T8 - T10, T15, T20, T25, T30, T40; Socket Holder; (11) 1/4" Drive Hexagon Socket: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, (2) Adaptor: 1/4" Female Drive, 3/8" Male Drive; (2) 1/4" Drive Extension Bar of Length: 50mm, 150mm; (1) 1/4" Drive Universal Joint; (1) 1/4" Drive Spinner Handle; (1) 1/4" Drive Swivel T - Handle; (1) 1/4" Reversible 72 Teeth Ratchet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.