
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
017370801
Zoro #
G1094532
UPC #
08014230428567
Country of Origin
China
Dimensions
Trim Length
29mm
Details
Bristle Color
Brass
Handle Color
Wood
Bristle Material
Copper Beryllium
Handle Material
Wood
Item
Brush with Spark-Proof Wire
Features
294mm Overall Length; Spark-Proof Wires
Description
Brush with Spark-Proof Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.