
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000960413
Zoro #
G1124903
UPC #
08014230025247
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
44mm
Handle Length
12mm
Tip Size
1.3mm
Handle-Length
12mm
Arm-Length
44mm
Details
Finish
Burnished
Handle Type
L Shape
SAE or Metric
Metric
Shape
Offset Hex
Item
Burnished Offset Hex Key Wrench,1.3mm
Description
Burnished Offset Hex Key Wrench,1.3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.