
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
000960435
Zoro #
G1124921
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Arm Length
68mm
Handle Length
25mm
Tip Size
3.5mm
Handle-Length
25mm
Arm-Length
68mm
Details
Finish
Burnished
Handle Type
L Shape
SAE or Metric
Metric
Shape
Offset Hex
Item
Burnished Offset Hex Key Wrench,3.5mm
Description
Burnished Offset Hex Key Wrench,3.5mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.