Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
038000093
Zoro #
G1070653
UPC #
-
Country of Origin
China
Dimensions
Height
550mm
Width
445mm
Details
Color
Grey
Item
Cab With Top Chest
Features
Drawer Bases Protected By Foamed Rubber Mats; Both Sides Of Roller Can Be Placed On Cab C38 And C38A
Number of Drawers
8
Material
Antislip Aluminum
Locking System
Central Lock
Drawer Slides
Ball Bearing
Number of Handles
0
System of Measurement
Metric
Configuration
(3) 570mm L x 410mm W x 74mm H; (1) 570mm L x 410mm W x 153mm H; (3) 313mm L x 410mm W x 74mm H; (1) 313mm L x 410mm W x 74mm H
Tool Storage Type Included
Top Tool Chest
Description
Cabinet,8 Drawer,Top Chest,Grey
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.