This item is Discontinued.

Beta 600mm Cable Cutter, for Copper Cable 011330001

600mm Cable Cutter, for Copper Cable (Discontinued)

  • Mfr # 011330001
  • Zoro # G1046698
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011330001
Zoro #
G1046698
UPC #
08014230580999
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
600mm

Details

Primary Application
Cuts Copper Cables
Item
Cable Cutter for Copper Cable,600mm
Features
Cutting Capacity 32mm

Description

Cable Cutter for Copper Cable,600mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.