This item is Discontinued.

Beta Carpenters Wrench"g Bar, 600mm 017040060

Carpenters Wrench"g Bar, 600mm (Discontinued)

  • Mfr # 017040060
  • Zoro # G1068048
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
017040060
Zoro #
G1068048
UPC #
08014230088570
Country of Origin
Italy

Dimensions

Overall Length
600mm
Size
16mm; 34mm

Details

SAE or Metric
Metric
Number of Pieces
1

Description

Carpenters Wrenching Bar,600mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.