This item is Discontinued.

Beta Circuit Testing Screwdriver, 6-24V 0.5mm x 3mm 44mm 012540001

Circuit Testing Screwdriver, 6-24V 0.5mm x 3mm 44mm (Discontinued)

  • Mfr # 012540001
  • Zoro # G1088241
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012540001
Zoro #
G1088241
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
0.5mm x 3mm
Shank Length
44mm
Overall Length
123mm

Details

Item
Circuit Testing Screwdriver,6-24V
SAE or Metric
Metric
Number of Pieces
1
Tip Style
Slotted

Description

Circuit Testing Screwdriver,6-24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.