This item is Discontinued.

Beta Combination Plier, 200mm 011500100

Combination Plier, 200mm (Discontinued)

  • Mfr # 011500100
  • Zoro # G1046880
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011500100
Zoro #
G1046880
UPC #
-
Country of Origin
Italy

Dimensions

Jaw Length
43mm
Jaw Width
30mm
Overall Length
200mm

Details

Voltage Rating
1000V
Item
Combination Plier,200mm
Finish
Bright Chrome Plated

Description

Combination Plier,200mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.