This item is Discontinued.

Beta 42AS 1 1/2 in 15 Degrees Offset Combination Wrench, Chrome-plated 000420138

This item is Discontinued.

Beta

42AS 1 1/2 in 15 Degrees Offset Combination Wrench, Chrome-plated (Discontinued)

Mfr # 000420138
Zoro # G1484958
UPC # 8014230021102
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420138
Zoro #
G1484958
UPC #
8014230021102
Country of Origin
Italy

Dimensions

Overall Length
17 in
Head Size
1-1/2 in

Details

Finish
Chrome-plated
Features
Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.