This item is Discontinued.

Beta 42AS 1 3/8 in 15 Degrees Offset Combination Wrench, Chrome-plated 000420135

This item is Discontinued.

Beta

42AS 1 3/8 in 15 Degrees Offset Combination Wrench, Chrome-plated (Discontinued)

Mfr # 000420135
Zoro # G1485256
UPC # 8014230021089
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420135
Zoro #
G1485256
UPC #
8014230021089
Country of Origin
Italy

Dimensions

Overall Length
16 in
Head Size
1-3/8 in

Details

Finish
Chrome-plated
Features
Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.