This item is Discontinued.

Beta Combination Wrench, Bright, 11mm 000420611

Combination Wrench, Bright, 11mm (Discontinued)

  • Mfr # 000420611
  • Zoro # G1121729
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420611
Zoro #
G1121729
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
148mm
Size
11mm

Details

Item
Combination Wrench,Bright,11mm
Finish
Bright Chrome Plated
Offset
15 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Combination Wrench,Bright,11mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.