This item is Discontinued.

Beta 42LMP Metric 16mm 12 Point 15 Degrees Offset Combination Wrench, Long Series 000420516

This item is Discontinued.

Beta

42LMP Metric 16mm 12 Point 15 Degrees Offset Combination Wrench, Long Series (Discontinued)

Mfr # 000420516
Zoro # G1486662
UPC # 8014230158617
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000420516
Zoro #
G1486662
UPC #
8014230158617
Country of Origin
Italy

Dimensions

Overall Length
9.50 in
Head Size
16mm

Details

Finish
Chrome-plated
Features
Made in Italy and features a thin profile and longer length for superior acess and reach.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.