
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
011220020
Zoro #
G1087033
UPC #
08014230536002
Country of Origin
China
Dimensions
Overall Length
240mm
Length
Blade: 40mm
Width
23mm
Details
Blade Material
Stainless Steel
Item
Compound Leverage Shear
Cutting Action
Straight
Description
Compound Leverage Shear,Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.