
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
030030001
Zoro #
G1099618
UPC #
08014230688800
Country of Origin
Taiwan, Province of China
Dimensions
Length
1000mm
Width
470mm
Caster Size
76mm
Height
120mm
Details
Load Capacity
110kg
Material
Plastic
Item
Creeper,Shockproof Plastic
Description
Creeper,Shockproof Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.