Zoro Homepage
This item is Discontinued.
Beta Cross Head Screwdriver, 100mm Phillips #2 012090006

Cross Head Screwdriver, 100mm Phillips #2 (Discontinued)

  • Mfr # 012090006
  • Zoro # G1087788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012090006
Zoro #
G1087788
UPC #
08014230404240
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
100mm
Overall Length
220mm

Details

Item
Cross Head Screwdriver,100mm
Tip Style Group
Phillips
Number of Pieces
1
Tip Style
Pozidriv(R) Supadriv(R)
Features
Compliant to UNI/ISO 8764
SAE or Metric
SAE

Description

Cross Head Screwdriver,100mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.