Cross Head Screwdriver, 4.5mm x 120mm Phillips #1 (Discontinued)
- Mfr # 012020012
- Zoro # G1087331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
012020012
Zoro #
G1087331
UPC #
08014230403922
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
#1
Shank Length
120mm
Overall Length
229mm
Details
Item
Cross Head Screwdriver,4.5mm x 120mm
Tip Style Group
Phillips
Tip Style
Phillips
SAE or Metric
SAE
Number of Pieces
1
Features
Compliant to UNI/ISO 8764
Description
Cross Head Screwdriver,4.5mm x 120mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.