This item is Discontinued.

Beta Cross Head Screwdriver, 6mm x 100mm Phillips #2 012720718

Cross Head Screwdriver, 6mm x 100mm Phillips #2 (Discontinued)

  • Mfr # 012720718
  • Zoro # G1090192
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012720718
Zoro #
G1090192
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
100mm
Overall Length
218mm

Details

Item
Cross Head Screwdriver,6mm x 100mm
Tip Style Group
Phillips
Finish
Insulated
Features
Compliant to EN 60900; Insulated For 1000V
Number of Pieces
1
Tip Style
Phillips
SAE or Metric
SAE

Description

Cross Head Screwdriver,6mm x 100mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.